
Disposable Gloves, 5 mil Palm, Nitrile, XL, 100 PK, Blue
Mfr # BUY00441479
Zoro # G111109668
product price:Â $68.75
/pk 100, $0.69/eaKey Features
Size
XL
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BUY00441479
Zoro #
G111109668
UPC #
848109034973
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Description
Protects from abrasion and is puncture-resistant. Single use, textured, rolled beaded cuff, lightly powdered glove; Excellent grip, comfort and durability; Blue; 5 Mil. This product is equivalent to part number: S-17204X. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.