_LFW02xx97xxAxxECOxxecfa34.jpeg)
Basics Natural Engineered Wood w/ Long-lasting Finish in Winter Birch, 5 in. x 12-48 in.
Mfr # LFW02-97
Zoro # G111673992
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Size
5 in x 12-48 in
Material
Engineered wood
Color
Winter Birch
Finish
Aluminum Oxide
Coverage Area
23 Sq.ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LFW02-97
Zoro #
G111673992
UPC #
636738547748
Country of Origin
Viet Nam
Dimensions
Size
5 in x 12-48 in
Length
48 in
Height
5 in
Thickness
0.375 in
Details
Material
Engineered wood
Color
Winter Birch
Finish
Aluminum Oxide
Coverage Area
23 Sq.ft
Description
Mohawk's unique products add style and value to any space. Mohawk Basics engineered wood flooring features stunning, long-lasting finishes and truly natural visuals. The line's rotary cut creates a bold variegated pattern with a matte finish for traditional hardwood visuals. Scraped and chattered textures add a rustic, natural look. Available in warm Winter Birch, these easy-to-install floors are FloorScore certified and prized for their natural beauty, timeless appeal and durable performance. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, reliable flooring to stand up against even the most active households. Case pack: 23 SF
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.