
Emergency Eyewash Station, Accu-Shield, 10 in x 14 in, Mounting Holes
Mfr # MFSD569XP
Zoro # G111711458
product price:Â $39.65
/eaKey Features
Legend
Emergency Eyewash Station
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MFSD569XP
Zoro #
G111711458
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Emergency Eyewash Station
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN EMERGENCY EYEWASH MFSD569XP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.