
Concrete Screw Anchor, 3/16" Dia., Flat, 1-1/4" L, Carbon Steel Stalgard White, 5000 PK
Mfr # DEW DFM2ELD320
Zoro # G111875952
product price:Â $696.99
/pk 5000, $0.14/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Flat
Drive Type
Phillips
Dia.
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DEW DFM2ELD320
Zoro #
G111875952
UPC #
75352318202
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
1-1/4"
Dia.
3/16"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Flat
Drive Type
Phillips
Description
3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Point, #2 Drive Size, 5/32in Drill Bit Size, White Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.