
Cleaning Chemical Dunnage Rack for 5 Gallon Pails, Nexelon
Mfr # 670184
Zoro # G111936745
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
24 in
Depth
18 in
Height
14 in
Color
Nexelon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
670184
Zoro #
G111936745
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
18 in
Height
14 in
Details
Material
Steel
Color
Nexelon
Description
Ideal for storing cleaning chemical concentrates in 5 gallon pails during operation of Global Industrial™ Compact Chemical Dispensers. Shelf can also be used for additional chemicals bottles, buckets, cleaning wipes and other cleaning supplies. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Measures 14inH. 1200 lb. capacity. The easy-to-assemble Cleaning Chemical Dunnage Rack Low profile rack maximizes storage space, while allowing you to keep the floor clear. Our exclusive, premium Nexelon epoxy finish is so tough itfts backed by a Lifetime Limited Warranty against corrosion and includes an anti microbial finish that fights mold and bacteria growth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.