
No Powerloading Of Watercraft, Aluminum, 18 in x 24 in
Mfr # DCS08HWT2418CUS00007
Zoro # G112525832
product price: $51.69
/eaKey Features
Legend
No Powerloading Of Watercraft
Sign Material
Aluminum
Height
18 in
Width
24 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCS08HWT2418CUS00007
Zoro #
G112525832
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
No Powerloading Of Watercraft
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Header
No Powerloading Of Watercraft
Sign Background Color
White
Legend Color
Red
MUTCD Code
CUS00007
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.