
In-Line Skating (Symbol), Aluminum, 30 in x 30 in
Mfr # DUS08DWT3030RS-125
Zoro # G112528154
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Legend
In-Line Skating (Symbol)
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DUS08DWT3030RS-125
Zoro #
G112528154
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
In-Line Skating (Symbol)
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Square
Header
In-Line Skating (Symbol)
Sign Background Color
Brown
Legend Color
White
MUTCD Code
RS-125
Description
- •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.