Degreaser, Drum, Liquid
Mfr # VVV5579
Zoro # G112535084
product price:Â $7,764.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Ready to Use
Net Weight
442.31 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VVV5579
Zoro #
G112535084
UPC #
-
Country of Origin
United States
Dimensions
Container Size
53 gal
Details
Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Ready to Use
Net Weight
442.31 lb
Standards
RoHS
Application
All Repair and Maintenance Cleaning Including Electronic Switches and Logic Controllers, Cleans Contacts, Medical Instruments Like Monitoring Devices, Oxygen and Gas Lines, Orthopedic Implants, Relays and Switches and Fuse Blocks, Removal of Soils from Electronic Circuits
NSF Rating
Not Rated
Dielectric Strength
Greater Than 30kV
Primary Chemical
Trans-1,2-Dichloroethylene
VOC Content
100% (CARB), 90% (FEDERAL)
Flash Point
Not Rated
Base Formula
Solvent
Nonflammable
Yes
Features
Best Product for Electronic Applications, Does Not Deplete Ozone, Full Azeotrope, Leaves No Residue, Removes Soils Including Oxidized Oil and Grease, Stabilized for Metals such as Aluminum, Magnesium, Titanium and Brass
Plastic Safe
No
Effective to Remove
Oils, Greases, Silicones, Refrigerant Oils, Fluxes, Adhesives and Other Common Industrial Contaminants
Description
Degreaser, Drum, 53 gal, Net Weight 442.31 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 90 Percent (FEDERAL), Nonflammable Yes, Plastic Safe No, Dielectric Strength Greater Than 30kV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.