Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat

  • Mfr # 2FDC9

  • Zoro # G1125844


product price:  $17.69
/ea

Key Features

Max. Opening
3 1/8 in
Throat Depth
2 1/4 in
Overall Length
10-1/8"
Size
3-1/8"
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2FDC9
Zoro #
G1125844
UPC #
190735795361
Country of Origin
China

Dimensions

Throat Depth
2 1/4 in
Overall Length
10-1/8"
Size
3-1/8"
Jaw Width
3/4 in
Overall Clamp Length
9 in
Nominal Clamp Size
10 in
Throat Depth1
2 1/4 in

Details

Max. Opening
3 1/8 in
Material
Steel
Finish
Nickel Plated
Number of Pieces
1
Standards
ASME B107.36-2002
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Release Lever
Screw Mechanism
Adjusts Clamping Pressure
Clamping Force
900 lb
Swivel Pad
No
Item
Locking C-Clamp
Tether Capable
Tethered
Tether Style
Tether Capable
Screw Mechanism1
Adjust Pressure
Clamp Type
C-Clamp
Body Material
Steel
Body Finish
Nickel-Plated
Includes Swivel Pad
No
Jaw Opening - Maximum
3 1/4 in

Description

Locking C-Clamp, 9 In, Capacity 3 1/8 In, Throat Depth 2 1/4 In, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Pliers Length 10 1/8 In, Nickel Plated, Hardened Carbon Steel, ASME B107.36-2002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.