7 mil Tarp, Blue

  • Mfr # 01224

  • Zoro # G113040587


product price:  $25.19
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01224
Zoro #
G113040587
UPC #
749856012248
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Cut Width
12.6 ft
Grommet Inside Diameter
0.47 in
Finished Length
24 ft
Finished Width
12 ft
Mesh Size
10 x 8
Cut Length
24.33 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Product Type
Tarp
Reversibility
Reversible
Denier
750
Includes Grommets
Grommets Included
Fabric Material
Polyethylene
Insulation
Non-Insulated
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant
Shape
Rectangle
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
High-Visibility
Non-High Visibility
Number of Grommets
24
Water Resistance
Waterproof

Description

Tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.