This item is Discontinued.

Tennsco Cabinet Pack, Gray, For 5ZM34 J878GR

This item is Discontinued.

Tennsco

Cabinet Pack, Gray, For 5ZM34 (Discontinued)

Mfr # J878GR
Zoro # G1133596
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J878GR
Zoro #
G1133596
UPC #
-
Country of Origin
Unknown

Dimensions

Height
78 in
Width
48 in
Overall Height
78"
Overall Depth
18"
Overall Width
48"

Details

Type
Cabinet
Material
Steel
Color
Gray
Finish
Powder Coated
Item
Cabinet Pack
For Use With
5ZM34/J18S (Shelf Pack)
Number of Shelves
0
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
5ZM34/J18S (Shelf Pack)

Description

Cabinet Pack, Color Gray, Number of Shelves 0, Overall Depth 18 In., Overall Width 48 In., Finish Powder Coated, Material Steel, Overall Height 78 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.