Jordan LED Vanity, 24'', Black Finish, 5CCT, 120-277V

  • Mfr # JRDV2404LAJUDBK

  • Zoro # G113457811


product price:  $223.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.5
Length
4
Width
3.4
Housing Finish
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JRDV2404LAJUDBK
Zoro #
G113457811
UPC #
37949504856
Country of Origin
China

Dimensions

Height
4.5
Length
4
Width
3.4

Details

Color
Black
Item
Vanity Light
Housing Finish
Black
Lamp Type
Hardwired
Voltage
120V-277V
Number of Lights
1
Shade Type
Cylinder
Finish
Black
Housing Material
Steel/Acrylic
Fixture Type
Vanity Light
Lamp Included
Yes
Series
Jordan
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Watts
30
Power Source
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2400
Bulb Type
Integrated LED

Description

The Jordan LED Vanity is a stylish addition to your modern home decor. With its sleek design, this piece not only illuminates your space but also serves as an eye-catching piece of art. Whether you're sprucing up your bathroom or adding a touch of elegance to your dressing room, this LED Vanity is your go-to choice. A seamless blend of form and function, this vanity lighting will breathe new life into your space.


  • Perfect for adding a touch of elegance to your bathroom or dressing room
  • Features a modern design that complements a contemporary vanity
  • Built with durability in mind, it ensures a long-lasting performance
  • Energy-efficient LED light helps in reducing your utility bills
  • Sleek and stylish, it serves as an eye-catching piece of art

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.