Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4446T6S

  • Zoro # G1138331

CAD Available

product price:  $10.65
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4446T6S
Zoro #
G1138331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Barrel Length
1 in
Barrel Diameter
5/16 in
Barrel Head Dia.
9/16 in
Drive Size
T27
Barrel Dia.
5/16 in
Barrel Thread Depth
3/8 in
Dia./Thread Size
1/4"-20
Barrel Head Height
9/64 in
Outside Dia.
5/16"
Screw Drive Size
T27
Grip Size
3 in
Barrel Head Diameter
9/16 in

Details

CAD Available
Yes
Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Head Style
Truss
Drive Type
Tamper-Resistant
RoHS Compliant
B83
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
Pack Size
Small
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 1/4 In.-20, Barrel Length 1 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 9/16 in, Barrel Head Height 9/64 in, Grip Size 3 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products