Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK
Mfr # HC10080401-025P2
Zoro # G1140474
CAD Available
product price:Â $7.19
/pk 25, $0.29/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HC10080401-025P2
Zoro #
G1140474
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Fastener Length
40 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm
Details
CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Coarse
Proof Load
85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Description
The ZORO SELECT - HC10080401-025P2 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Constructed of steel and finished with zinc yellow, which may contribute to durability and corrosion resistance, these screws are manufactured according to the DIN 931 standard for design uniformity. Performance and safety can vary.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 40 mm, this is an indication of potential insertion depth. Secure fastening depends on various factors.
- Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
- Material Grade/Class: Classified as Class 10.9 which suggests certain strength, hardness, and resistance properties. Suitability varies depending on specific applications.
- Rockwell Hardness: HRC32 measure is an indicator of potential hardness or resistance to penetration; actual enhancement in durability or performance may vary.
- Tensile Strength: Tested under conditions up to 150,800 psi tensile stress before failure; actual durability in different applications may vary.
- Thread Direction & Size: Features right-hand thread direction that tightens clockwise with M8-1.25 size; precise fitment will depend on matching components
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.