Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver
Mfr # OZ1000DAV-SP10
Zoro # G1140804
product price:Â $1,710.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Finish
Zinc Plated
Lift Range
0 in to 660 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OZ1000DAV-SP10
Zoro #
G1140804
UPC #
760921782620
Country of Origin
Multiple
Dimensions
Mast Diameter
3 in
Maximum Lifting Height
55 ft
Minimum Lifting Height
0 in
Min. Adjustable Boom Length
27.5 in
Max. Adjustable Boom Length
42 in
Details
Item
Davit Crane Kit
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Finish
Zinc Plated
Lift Range
0 in to 660 in
Color
Silver
Swivel Angle
360 Degrees
Operation Mode
Manual
Includes
1/4 in x 660 in galvanized cable assembly, Drill Driver Adaptor, Manual Brake Win, Socket Base with Mounting Template, Steel Davit, Test Certificate
Body Finish
Zinc Plated
Maximum Lifting Capacity
1,000 lb
Control Type
Manual Handle
Body Material
Steel
Included Components
1/4 in x 55 ft Steel Cable, Drill Adapter, Mounting Template, Socket Mount Base
Power Source
Manual
Description
Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 55 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Manual Handle, Included Components 1/4 in x 55 ft Steel Cable, Drill Adapter, Mounting Template, Socket Mount Base, Power Source Manual, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage Not Applicable, Body Finish Zinc Plated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.