
1/4"-20 x 1 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 100 PK
Mfr # 25C100PFHMSSS/316-100
Zoro # G114425468
product price:Â $70.79
/pk 100, $0.71/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25C100PFHMSSS/316-100
Zoro #
G114425468
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Flat Head machine screws have a flat top with a conical bearing surface andare commonly used in countersunk holes where the screw head must sit flush with the surface of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.