
316, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK
Mfr # 37F500HCSSS/316-5
Zoro # G114450781
product price:Â $44.35
/pk 5, $8.87/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37F500HCSSS/316-5
Zoro #
G114450781
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-24
Fastener Length
5 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Fine
Description
316 Stainless Hex Cap Screws provide superior corrosion resistance and durability over 18-8 Stainless. These are often utilized in OEM applications that require precise tolerances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.