
M8-1.25 Black Oxide Alloy Steel, 25 mm Length, 30 PK
Mfr # M8C25SSSADOG45HBO-30
Zoro # G114477870
product price:Â $30.69
/pk 30, $1.02/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Screw Length
25 mm
Point Type
Dog
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M8C25SSSADOG45HBO-30
Zoro #
G114477870
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Screw Length
25 mm
Overall Length
25 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Class
Class 45H
Description
Dog Point Set Screws are designed with an extended flat tip, which is used to guide these parts into pre-drilled holes. The extended tip is most commonly used to locate into a machined groove on a shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.