Desktop Printer, Standard Industrial

  • Mfr # TJ4520TNWBC

  • Zoro # G114563733


product price:  $3,259.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TJ4520TNWBC
Zoro #
G114563733
UPC #
700908007902
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12 13/16 in
Font Size
Scalable
Overall Width
10 29/32 in
For Core Dia.
1 1/2 in, 3 in
Overall Depth
19 13/16 in
Max. Ribbon Length
1,968 ft
Max. Print Width
4.1 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Warranty
2 yr
Standards
Energy Star Certified
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Resolution
300 dpi
Barcode Printer Type
Industrial
Screen Type
Push Button
Wire Communication
Wired
Printer Type
Standard Industrial
Print Speed
12 in/sec
Weight
33.8 lb
Dispensing Style
Cutter
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.