Colorless Cast Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick

  • Mfr # 1UNN5

  • Zoro # G1149461


product price:  $3.59
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1UNN5
Zoro #
G1149461
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.118"
Length
12"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Tensile Strength
10,500 psi
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Plastic Properties
Transparent
Material Color Family
Clear
Plastic Grouping
Sheet Stock
Operating Temp. Range
-26 Degrees to 180 Degrees F
Material
Acrylic
UV Resistant
Yes
Minimum Temperature
-26 Degrees F
Plastic Clarity
Clear
Shape
Square
Maximum Temperature
180 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Temperature Range
-26 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Tensile Strength Rating
Excellent
Machinability
80 %
Grade
Standard
Water Absorption Rating
Good
Impact Strength
0.4 ft-lb/in
Standards
ASTM D638, UL 94
Backing Type
Acrylic Adhesive
Plastic Density
1.2 g/cc
Maximum Adhesive Temperature
400 Degrees F
Friction Coefficient
0
Minimum Adhesive Temperature
-20 Degrees F
Water Absorption
0.3 %
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Shore Hardness
70 Shore D
FDA Compliance
21 CFR 177.1010
Static-Resistant
Not Static-Resistant
Dielectric Strength
400 V/mil
Flexural Modulus
350,000 psi
UV-Resistant
UV-Resistant
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Elongation
5 %
Wear Rate
1.40 x 10^-5 cu mm/N-m
Fabrication
Cast
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Light Transmission
92 %
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.