This item is Discontinued.
This item is Discontinued.
Wall Safe, Black, Weight 35 lb. (Discontinued)
Mfr #
PWS-15522
Zoro #
G1149832
UPC # 085529155226
Country of Origin China
Category Safe Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWS-15522
- Zoro #
- G1149832
- UPC #
- 085529155226
- Country of Origin
- China
Dimensions
- Outside Height
- 22-1/4"
- Outside Width
- 15-1/2"
- Outside Depth
- 4 in
- Inside Width
- 14-3/4"
- Door Opening Height
- 18-25/32"
- Inside Depth
- 3"
- Door Plate Thickness
- 5/32"
Details
- Item
- Wall Safe
- Color
- Black
- Net Weight
- 35 lb.
- Capacity
- 8 cu. ft.
- Fire Rated
- None
- Water Endurance
- 0
- Holds
- Documents, Records and Valuables
- Number of Drawers
- 0
- Max. User Codes
- 1
- Includes
- Hardware, Key Rack With Rings, Document Folder, Straps For Securing Pistols
- Number of Bolts
- 0
- Material
- Steel
- Lock Style
- Electronic
- Finish
- Powder Coated
- Number of Shelves
- 2 Adjustable
Description
Wall Safe, Black, Net Weight 35 lb, Capacity 8 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 2 Adjustable, Lock Style Electronic, Number of Bolts 0, Outside Height 22 1/4 in, Outside Width 15 1/2 in, Outside Depth 4 in, Inside Width 14 3/4 in, Inside Depth 3 in, Door Opening Height 18 25/32 in, Door Plate Thickness 5/32 in, Holds Documents, Records and Valuables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.