This item is Discontinued.
This item is Discontinued.
Wall Cabinet Safe, White, Weight 15 lb. (Discontinued)
Mfr #
IWC-22
Zoro #
G1149878
UPC # 085529900222
Country of Origin Taiwan, Province of China
Category Safe Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWC-22
- Zoro #
- G1149878
- UPC #
- 085529900222
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Cabinet Safe
- Includes
- Double Bitted Key Lock, Hardware
- Lock Style
- Keyed
- Net Weight
- 15 lb
- Capacity
- 11 cu ft
- Holds
- Documents, Records and Valuables
- Max. User Codes
- 1
- Finish
- Powder Coated
- Number of Bolts
- 0
- Number of Drawers
- 0
- Number of Shelves
- 2 Adjustable
- Material
- Steel
- Fire Rated
- None
- Water Endurance
- 0
- Color
- White
Description
Wall Cabinet Safe, White, Net Weight 15 lb, Capacity 11 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 2 Adjustable, Lock Style Keyed, Number of Bolts 0, Outside Height 21 in, Outside Width 14 in, Outside Depth 4 in, Inside Width 11 1/2 in, Holds Documents, Records and Valuables, Includes Double Bitted Key Lock, Hardware, Max. User Codes 1, Number of Drawers 0