This item is Discontinued.

Stack-On Wall Safe, Black, Weight 86 lb. PWS-1555

This item is Discontinued.

Stack-On

Wall Safe, Black, Weight 86 lb. (Discontinued)

Mfr # PWS-1555
Zoro # G1149920
UPC # 085529155509
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWS-1555
Zoro #
G1149920
UPC #
085529155509
Country of Origin
China

Dimensions

Outside Width
15-1/2"
Outside Depth
5 in
Outside Height
55"
Inside Depth
3"
Door Opening Height
51-17/32"
Inside Width
13-1/2"

Details

Item
Wall Safe
Includes
Mounting Hardware, (2) Foam Barrel Rests for Storing Long Guns
Holds
Documents, Records and Valuables
Color
Black
Number of Shelves
4 Adjustable
Finish
Powder Coated
Number of Bolts
0
Water Endurance
0
Net Weight
86 lb.
Capacity
9 cu. ft.
Max. User Codes
1
Lock Style
Electronic
Material
Steel
Fire Rated
None
Number of Drawers
0

Description

Wall Safe, Black, Net Weight 86 lb, Capacity 9 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 4 Adjustable, Lock Style Electronic, Number of Bolts 0, Outside Height 55 in, Outside Width 15 1/2 in, Outside Depth 5 in, Inside Width 13 1/2 in, Inside Depth 3 in, Door Opening Height 51 17/32 in, Holds Documents, Records and Valuables, Includes Mounting Hardware, (2) Foam Barrel Rests for Storing Long Guns, Max. User Codes 1, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.