This item is Discontinued.

Stack-On Quick Access Safes, 10" W, 5-3/4" H QAS-1545-B

This item is Discontinued.

Stack-On

Quick Access Safes, 10" W, 5-3/4" H (Discontinued)

Mfr # QAS-1545-B
Zoro # G1150322
UPC # 085529154519
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QAS-1545-B
Zoro #
G1150322
UPC #
085529154519
Country of Origin
China

Dimensions

Overall Width
10"
Overall Height
5-3/4"
Overall Depth
12 1/4 in

Details

Color
Black
Item
Quick Access Safes
Includes
Motorized Release Locking Mechanism, Biometric Lock
Finish
Powder Coated
Number of Weapon Drawers
0
Weapon Drawer Storage Capacity
1

Description

Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 5 3/4 in, Overall Width 10 in, Overall Depth 12 1/4 in, Color Black, Powder Coated Finish, Includes Motorized Release Locking Mechanism, Biometric Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.