This item is Discontinued.

Stack-On Quick Access Safes, 10" W, 8-1/4" H QAS-1512

This item is Discontinued.

Stack-On

Quick Access Safes, 10" W, 8-1/4" H (Discontinued)

Mfr # QAS-1512
Zoro # G1150401
UPC # 085529151204
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QAS-1512
Zoro #
G1150401
UPC #
085529151204
Country of Origin
China

Dimensions

Overall Width
10"
Overall Height
8-1/4"
Overall Depth
12 1/4 in

Details

Color
Black
Item
Quick Access Safes
Finish
Powder Coated
Weapon Drawer Storage Capacity
1
Number of Weapon Drawers
0

Description

Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 4, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 8 1/4 in, Overall Width 10 in, Overall Depth 12 1/4 in, Color Black, Powder Coated Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.