Fire Barrier Pathway, 3 In., Square
Mfr # EZD33FWS
Zoro # G1153704
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
350 Degrees F
Overall Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EZD33FWS
Zoro #
G1153704
UPC #
730573000045
Country of Origin
United States
Dimensions
Overall Length
10.5 in
Overall Height
3 in
Overall Width
3 in
Details
Item
Fire Barrier Pathway
Color
Orange
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
350 Degrees F
Resistance Properties
intumescent pads expand to form a dense insulative char that prevent the passage of smoke and flame
Shape
Square
Includes
(2) Gaskets, (2) Mounting Plates, Labels, Series 33 Device
For Use On
Cable, Cable Trays
Maximum Service Temperature
120 Degrees F
Cable Loading Area
6 sq in
Minimum Service Temperature
-10 Degrees F
Includes Mounting Hardware
No
Firestop Type
Pass Through Devices for Walls and Ceilings
Description
Fire Barrier Pathway, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Gaskets, (2) Mounting Plates, Labels, Series 33 Device, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 3 in, Overall Length 10.5 in, Overall Width 3 in, Shape Square, Usage Location Fire-Rated Walls and Floors, Color Orange, Expansion Temperature 350 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.