
1/4"-20 Socket Head Cap Screw, Flat, Plain Stainless Steel, 5/16 in Length, 50 PK
Mfr # 25C31KCSS
Zoro # G1156192
product price:Â $24.15
/pk 50, $0.48/eaKey Features
Flat Head
Hex Drive
Thread Size
1/4"-20
Screw Length
5/16 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25C31KCSS
Zoro #
G1156192
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
5/16 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,1/4-20x5/1,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.