Standard Dowel Pin, 5/8 in Nominal Dia, 4-1/2 in L, Steel, 5 PK
Mfr # U39080.062.0450
Zoro # G1157904
product price:Â $42.39
/pk 5, $8.48/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39080.062.0450
Zoro #
G1157904
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
4-1/2 in
Overall Length
4-1/2"
Length Tolerance
+/-0.012 in
Shank Length Tolerance
+/-0.012 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C50
Standards
ASME B18.8.2
Dimensional Standards
ASME B18.8.2
Double Shear Strength
79,800 lb
Single Shear Strength
39,900 lb
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,5/8in dia,4 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 4 1/2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 79,800 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.