C65 Classical V-Belt, 69 in Outside Length, 7/8 in Top Width, 0.531 in Thickness

  • Mfr # C65

  • Zoro # G116153055


product price:  $34.99
/ea

Key Features

V-Belt Type
Classical
Belt Series
Hi-Power(R) II Belts
V-Belt Section
C
Industry Number
C65
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C65
Zoro #
G116153055
UPC #
072053292718
Country of Origin
Mexico

Dimensions

Top Width
7/8 in
Thickness
0.531 in
Outside Length
69 in
Rib Width
0.875 in
Belt Trade Size
C

Details

Item
Classical V-Belt
V-Belt Type
Classical
Belt Series
Hi-Power(R) II Belts
V-Belt Section
C
Industry Number
C65
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Belt Material
SBR
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Application
General Industrial
Maximum Operating Temperature
140 Degrees F
Number of Bands
1
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Edge Construction
Wrapped
Banded Belt
Yes
For Use With
Multi-Duty® Sheaves

Description

Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number C65, Number of Bands 1, Outside Length 69 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.