Fire Barrier Spray, 5 gal., Blue

  • Mfr # AS205

  • Zoro # G1163041


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Elastomeric
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI/UL2079), ASTM E2307-04, FM Approved
Usage Location
Curtain Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS205
Zoro #
G1163041
UPC #
730573071076
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Fire Barrier Spray
Color
Blue
Material
Elastomeric
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI/UL2079), ASTM E2307-04, FM Approved
Usage Location
Curtain Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
Firestop Application
Concrete Floor, Concrete Wall
For Material Type
All Common Construction Surfaces
Series
AS200
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no inorganic fibers, no PCB's, No solvents, water resistant
Container Type
Pail
Application Method
Airless Sprayer
For Use On
Curtainwall, Wall to Wall, Floor to Wall, Floor to Floor, Head of Wall
Minimum Application Temperature
40 Degrees F
Density
10.7 lb/gal
Paintable
Yes
Minimum Service Temperature
40 Degrees F
Non-Toxic
No
Maximum Application Temperature
95 Degrees F
STC Rating
60
Drying Time
2 hr
Firestop Type
Spray
Elastomeric
Yes
Smoke Developed Index
0
Coverage Area
12.8 sq ft/gal @ 1/8 in Wet Thickness
For Location
Curtain Walls
Watertight
Yes
Maximum Service Temperature
185 Degrees F
Formulation
Latex Based
Shelf Life
2 yr
Flame Spread Index
10
Flame Spread Rating
Class A

Description

Fire Barrier Spray, Application Method Airless Sprayer, Color Blue, Container Size 5 gal, Container Type Pail, Coverage Area 12.8 sq ft/gal @ 1/8 in Wet Thickness, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Spray, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Curtainwall, Wall to Wall, Floor to Wall, Floor to Floor, Head of Wall, Formulation Latex Based

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.