
Floor Finish, 2.5 gal., Less Frequent, PK2
Mfr # 59278
Zoro # G1164195
product price:Â $218.99
/pk 2, $109.50/ea
Free Shipping & Returns
Key Features
Size
2.5 gal
Solids Content
0 %
Coverage per Gallon
2000 to 3000 sq ft
Maintenance Frequency
Less Frequent
Required Brush Speed
1500 to 3000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
59278
Zoro #
G1164195
UPC #
50048011592782
Country of Origin
United States
Dimensions
Size
2.5 gal
Container Size
2.5 gal
Description
Floor Finish, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Vinyl, Terrazzo, Maximum Drying Time 1 hr, Maximum Required Brush Speed 3,000 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 1,500 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 1 Percent, Flash Point 200 Degrees F, Maintenance Frequency Less Frequent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.