Shelf Liner 36"x24", Black, 4PK
Mfr # 5GRJ8
Zoro # G1168194
product price:Â $11.29
/pk 4, $2.82/eaKey Features
Material
Polypropylene
Overall Height
1/64 in
Overall Depth
35 1/8 in
Overall Width
23 3/8 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5GRJ8
Zoro #
G1168194
UPC #
190735525906
Country of Origin
China
Dimensions
Overall Height
1/64 in
Overall Depth
35 1/8 in
Overall Width
23 3/8 in
Depth
24"
Width
36"
For Shelf Depth
36 in
For Shelf Width
24 in
Details
Material
Polypropylene
Finish
Matte
Color
Black
Standards
NSF
For Use With
2HGL1, 2KNY6, 2KPE3, 2KPF8, 2KPH4, 2KPJ9, 2KPR8, 2KPX1, 2KRA2, 2KRC7
Item
Shelf Liner
Description
Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 36 in, For Shelf Width 24 in, Overall Depth 35 1/8 in, Overall Height 1/64 in, Overall Width 23 3/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.