Shop AKG

Air Cooled Aftercooler, Max HP 10, 35 CFM

  • Mfr # C-1835BG

  • Zoro # G1180961


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Max. Compressor
10
Max. Pressure (PSI)
250 psi
NPT Inlet/Outlet Air (In.)
1 in
Min. Pressure (PSI)
60 psi
Depth (In.)
1.77 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-1835BG
Zoro #
G1180961
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1.77 in
Width (In.)
15.94 in
Height (In.)
5.55 in
Overall Width
15 15/16 in
Air Inlet Size
1 in
Overall Height
5 1/2 in
Overall Depth
1 3/4 in
Air Outlet Size
1 in

Details

Max. Compressor
10
Max. Pressure (PSI)
250 psi
NPT Inlet/Outlet Air (In.)
1 in
Min. Pressure (PSI)
60 psi
Includes
Universal Mounting Bracket
Max. Flow CFM @ 100 PSI
35 cfm
Max. Temp. (F)
400 Degrees F
Application
Removes Harmful Water, Oil and Contaminants from Compressed Air System
Item
Air Cooled Aftercooler
Tube Material
Aluminum
Fin Material
Aluminum
For Use With
Compressor Beltguard
Construction
Aluminum
Cooling Method
Air
Features
Compact Aluminum Bar and Plate Design Provides Maximum Performance With Low Pressure Drop, Mount Directly to Compressor's Belt Guard Utilizing Compressor Pulley's Air Flow for Cooling
Maximum Operating Temperature
400 Degrees F
Maximum Compressor Output Power
10 hp
Approach Temperature
15 Degrees F
Maximum Operating Pressure
250 psi
Maximum Air Flow
35 cfm
Minimum Operating Pressure
60 psi
Air Outlet Connection Type
NPT
Air Inlet Connection Type
NPT

Description

Air Cooled Aftercooler, Maximum Compressor Output Power 10 hp, Maximum Air Flow 35 cfm, Air Inlet Size 1 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 400 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 5 1/2 in, Overall Width 15 15/16 in, Overall Depth 1 3/4 in, Voltage -, Air Outlet Connection Type NPT, Air Outlet Size 1 in, Approach Temperature 15 Degrees F, Construction Aluminum, Cooling Method Air

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.