Fiber Disc, 6" dia., 1/2" Mounting Hole
Mfr # 7010364884
Zoro # G1189253
product price:Â $5.25
/ea
Sold in multiples of 100 for $525.00
Key Features
Disc Diameter
6 in
Mounting Hole Size
1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Abrasive Grit
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010364884
Zoro #
G1189253
UPC #
00048011167787
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Mounting Hole Size
1/2 in
Connector Size
1/2 in
Overall Diameter
6 in
Details
Item
High Strength Disc
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Abrasive Grit
100
Abrasive Grade
Very Fine
Backing Weight
Not Rated
Max. RPM
4,000 RPM
Grade
Very Fine
Grit
100
Series
HS-DC
Color
Brown
Attachment Type
7/8 in Arbor Hole
Vacuum Hole Design
Non-Vacuum
Maximum Operating Speed
4,000 RPM
Coating Coverage
Open
Connector Type
Unthreaded Hole
Resistance Properties
Load, Wear
Description
High Strength Disc, Abrasive Material Silicon Carbide, Grade Very Fine, Overall Diameter 6 in, Series HS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Brown, Grit 100, Resistance Properties Load, Wear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.