Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT

  • Mfr # 1311300

  • Zoro # G1192597


product price:  $65.69
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1311300
Zoro #
G1192597
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
3/8"-18
Tap Size
3/8"
Tap Dimension Type
Pipe
Shank Dia.
0.531"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Overall Length
2-9/16"
75% Thread Drill Size
0.5625 in
Shank Length
1 15/64 in
Tap Length Standard
ANSI
Drill Bit Size
9/16 in
Thread Size
3/8"-18
Square Size
0.5310 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI
Tap Grouping
Tap
List Number
108G
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
108G
Extended Neck
Yes
Thread Standard
NPTF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Interrupted Thread
No
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
Material Grade - Machining
108G
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.