Degreaser, 1 Gal Jug, Liquid

  • Mfr # 161252000

  • Zoro # G1194417


product price:  $31.49
/ea

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance
Fragrance
Unscented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
161252000
Zoro #
G1194417
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Degreaser NSF Rating
Not Rated
RTU Yield per Container
8 gal.
Sub-Category
Degreaser
Cleaner Chemical Product Grouping
Degreasers
Flash Point
219 Degrees F
Degreaser Container Type
Jug
Degreaser Item
Degreaser
Cleaner Container Type
Jug
Primary Chemical
Quat
Includes Chemical
Quat
Application
Equipment/Machinery, Facility Maintenance
Features
Cuts Through and Dissolves The Toughest Oil and Grease. Also Use To Remove Blood During Trauma Cleanup
NSF Rating
Not Rated
pH Value
Alkaline
Base Formula
Solvent Based

Description

Hard Surface Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, Primary Chemical Quat, Base Formula Non-Solvent, Cleaner VOC Range No VOC, NSF Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.