18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK

  • Mfr # U51000.062.0250

  • Zoro # G1198032


product price:  $11.89
/pk 5, $2.38/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51000.062.0250
Zoro #
G1198032
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.062.0250 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. These screws are used to securely join materials in various industrial applications such as construction, manufacturing, and engineering projects. Made from stainless steel for strength and durability, these screws meet ASME B18.2.1 dimensional standards.

  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: Measuring 2-1/2 inches in length.
  • Finish: Has a plain finish.
  • Globally Sourced: Sourced from various international manufacturers.
  • Material Grade/Class: With properties as indicated by the 18-8 grade.
  • Tensile Strength: Rated for up to 85,000 psi tensile stress before failure.
  • Thread Direction: Tightens clockwise due to right hand thread direction
  • Thread Size & Style: With a thread size of 5/8"-11 and partially threaded style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products