Padlockable Hasp Electrical Enclosures, 18 in H, 6 in D, 15 in W, 3R, Steel

  • Mfr # RSC151806

  • Zoro # G1198617

CAD Available

product price:  $151.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
15 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSC151806
Zoro #
G1198617
UPC #
786725402809
Country of Origin
United States

Dimensions

Nominal Width
15 in
Nominal Height
18 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
16 ga
Series
RSC
Includes
Screws
Cover Type
Screw Cover
Features
Bodies and doors fabricated from 16 gauge carbon steel; Drop shield top and smooth seamless sides and front; Knockouts are standard on bottom; A slip-on reversible cover is securely fastened with screws located along bottom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
Cable Entry
Knock Outs
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Includes Knockouts
Knockouts Included
Environment - MERCH
Weather Resistant

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 15 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 18 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.