Arbor Shim, 0.0020x1 1/2 ID, Pk10

  • Mfr # 25443

  • Zoro # G1199931


product price:  $10.15
/pk 10, $1.02/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.0002 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25443
Zoro #
G1199931
UPC #
698158254439
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Inside Dia.
1.5 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
2.125 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (In.)
0.0020"
Thickness (mm)
0.051mm
Outside Diameter Tolerance
+/-0.002 in
Thickness
0.002 in
Inside Diameter Tolerance
+0.011/-0.000 in
Outside Diameter
2.125 in
Inside Diameter
1.5 in

Details

Item
Arbor Shim,Steel,0.002 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.0002 in
Shim Temper
Full Hard
Temper
Full Hard
Rockwell Hardness
B90
Material
Steel
Tensile Strength (PSI)
80,000 psi
Meets/Exceeds
AISI 1008-1010
Color
Silver
Manufacturer Location
Made in USA*
Product Type
Arbor Shim
Tensile Strength
80,000 psi
Material Quality Standards
AISI 1008-1010
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Ungraded

Description

Arbor Shim,Steel,0.002 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.