
Cold Cartridge
Mfr # RPG05-0535-CA
Zoro # G1201015
product price:Â $55.75
/eaKey Features
Sub-Category
Faucet valve
Fits Brand
Speakman
Material
Brass, Plastic
Finish
Chrome
Material of Construction
Brass, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RPG05-0535-CA
Zoro #
G1201015
UPC #
671252014338
Country of Origin
China
Dimensions
Size
5 in
Details
Sub-Category
Faucet valve
Fits Brand
Speakman
Material
Brass, Plastic
Finish
Chrome
Material of Construction
Brass, Plastic
Includes
(1) Cartridge, Bushing, (4) Screws, Sleeve
For Use With
Faucet
Item
Cartridge
Connection
3/8-20 Spline Broach
For Use With Mfr. Model Number
SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SEF-1000-CA, SEF-1800-CA, SEF-1801
Use With Water Temp.
Cold
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Compatible Manufacturer Part Number
SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SEF-1000-CA, SEF-1800-CA, SEF-1801
Turn Angle
90 Degrees
Compatible Brand
Speakman
Turn Direction
Right Hand
Compatible Series
Commander
For Water Temperature
Cold
Description
Cartridge, Fits Brand Speakman, Finish Chrome, For Use With Mfr. Model Number SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SEF-1000-CA, SEF-1800-CA, SEF-1801, Use With Water Temp. Cold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.