Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # S71-4P

  • Zoro # G1201584


product price:  $15.89
/ea

Key Features

Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
3000 psi
Thread Size
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S71-4P
Zoro #
G1201584
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Overall Length
1 15/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 7/32 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
3000 psi
Connection Type
NPT
Shut Off
Doble
For Use With
General Purpose, Industrial
Sleeve Material
Steel
Series
S20
Seal Type
Captive Valve
Quick Coupler Type
Hydraulic Coupler Nipple
Pioneer Interchange
8010-4P
Valve Design
Poppet
Coupler Connection Type
FNPT
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Flow Rate
12.0 gpm
Coupler Body Material
Steel
Coupler Finish
Plain
Locking Mechanism
Push and Pull
Coupler Interchange Type
S20
Standards
International 5676
Parker Interchange
8010-4P
Coupling Component
Plug
Includes Shut Off
Yes
Max. Flow Rate
45 lpm
Includes Bearing
Yes
Valve Type
Poppet
Max. Working Pressure @ 70 F
3,000 psi
Snap-Tite Interchange
63N8-8F
Pull Ring Material
PTFE
Fitting Type
FNPT
Includes Valve
Yes
Finish/Coating
Plain
Hose Fitting Gender
Female
Maximum Vacuum
27.4 in Hg

Description

Hydraulic Quick Connect Hose Coupling, Plug, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.