Motor Start Capacitor, Round

  • Mfr # 2MEP4

  • Zoro # G1207315


product price:  $14.39
/ea

Key Features

Capacitor Voltage
330V AC
Terminal Type
1/4 in Male Quick-Connect
Max. Power Factor
0.1
Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MEP4
Zoro #
G1207315
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2 9/16 in
Overall Width
2 9/16 in
Overall Height
4 3/8 in
Case Height
4 3/8 in
Terminal Tab Width
1/4 in

Details

Item
Motor Start Capacitor
Capacitor Voltage
330V AC
Terminal Type
1/4 in Male Quick-Connect
Max. Power Factor
0.1
Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Starts per Hour
20
Microfarad Rating
189-227
Hz
60/50
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Standards
UL Recognized for US and Canada (E224674)
Voltage
330V AC
For Use With
Single-Phase AC Motor Starting Circuits
Max. Temperature
65 Degrees C
Terminal Gender
Male
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 189-227 MFD, Round, Case Height 4 3/8 in, Diameter 2 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.