Conspicuity, Cut, 2 In, Yellow, School

  • Mfr # 983-71 ES

  • Zoro # G1207866


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
School Bus Yellow
Length
50 yd.
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
983-71 ES
Zoro #
G1207866
UPC #
00051135309377
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd.
Thickness
18 mil

Details

Item
Premium Grade Reflective Tape
Color
School Bus Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Marking, School Buses
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
CSA D250, FMVSS
Product Form
Roll
Minimum Application Temperature
50 Degrees F
Package Configuration
Roll
Maximum Application Temperature
100 Degrees F
Shelf Life
2 yr
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Minimum Operating Temperature
-30 Degrees F

Description

Premium Grade Reflective Tape, Reflective Color Yellow, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.