Off-White HDPE Sheet Stock 12" L x 12" W x .5" Thick

  • Mfr # 1ZAH5

  • Zoro # G1209704


product price:  $33.69
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
.5"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1ZAH5
Zoro #
G1209704
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
.5"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
12"
Thickness
1.500"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Impact Strength
1.94 ft-lb/in
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Plastic Grouping
Sheet Stock
Material Type
Corrosion Resistant
Material Color Family
Off-White
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Thickness Tolerance
+/-10%
Tensile Strength
4,600 psi
Operating Temp. Range
-58 Degrees to 176 Degrees F
Material
HDPE
Friction Coefficient
0.2
UV Resistant
No
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Temperature Range
-58 Degrees to 176 Degrees F
Plastic Thickness Tolerance
+/-10%
Machinability
80 %
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Wear Factor
Good
Minimum Temperature
-40 Degrees F
Shape
Square
Plastic Clarity
Opaque
Maximum Adhesive Temperature
203 Degrees F
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
UV-Resistant
UV-Resistant
Fabrication
Extruded
Elongation
300 %
Rockwell Hardness
64 HRM
Light Transmission
90 %
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
50 kV/mm
Product Type
Plastic Sheet
Product Form
Sheet
Shore Hardness
70 Shore D
Wear Rate
6.53 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Flexural Modulus
174 ksi
FDA Compliance
21 CFR 177.1520

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.