Saddle Threshold, Smooth Top, 6 ft., SS
Mfr # 512SS-6
Zoro # G1210641
product price:Â $578.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Flange Height
1/2"
Surface Type
Smooth Top
Fits Door Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
512SS-6
Zoro #
G1210641
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Width
5 in
Flange Height
1/2"
Fits Door Width
72 in
Flange Width
5"
Height
1/2 in
Thickness
0.12 in
Overall Length
6 ft
Overall Height
1/2 in
Overall Width
5 in
Description
Door Threshold, Surface Type Smooth Top, Stainless Steel Finish, Color Silver, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.12 in, Material Stainless Steel, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.