
Sandpaper Shop Roll 2" 150 Grit 50 YDS
Mfr # 361150J20
Zoro # G121719222
product price:Â $91.15
/ea
Free Shipping & Returns
Key Features
Overall Length
50 Yards
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
361150J20
Zoro #
G121719222
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
50 Yards
Overall Width
2 in
Size
2 x 50 YD
Details
Item
Sandpaper Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
JF
Color
Brown
Abrasive Grade
Fine
Abrasive Grit
150
Features
Flexible
Coating Coverage
Closed
Vacuum Type
Non-Vacuum
Backing Type
Plain
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 150-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.