This item is Discontinued.
This item is Discontinued.
Weapon Storage Cabinet, 21" W, 53" H (Discontinued)
Mfr #
GCG-8RTA-DS
Zoro #
G1219397
UPC # 085529009888
Country of Origin United States
Category Industrial Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCG-8RTA-DS
- Zoro #
- G1219397
- UPC #
- 085529009888
- Country of Origin
- United States
- Color
- Green
- Item
- Weapon Storage Cabinet
- Includes
- Pre-Drilled Mounting Holes and Hardware
- Finish
- Powder Coated
- Weapon Drawer Storage Capacity
- 1
- Number of Weapon Drawers
- 0
Dimensions
- Overall Width
- 21 in
- Overall Height
- 53 in
- Overall Depth
- 11 1/4 in
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 53 in, Overall Width 21 in, Overall Depth 11 1/4 in, Color Green, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.