
Chicago - 32in LED Vanity Light - 40W - Black
Mfr # CHIV3203LAJUDBK
Zoro # G122652894
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
3 in
Width
32 in
Lamp Type
Integrated LED
Voltage
120-277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHIV3203LAJUDBK
Zoro #
G122652894
UPC #
037949509684
Country of Origin
China
Dimensions
Height
3 in
Width
32 in
Depth
3 in
Details
Color
Black
Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120-277V
Shade Material
Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
System Type
Hardwired
Diffuser
Yes
Orientation
Vertical
Lumens
1090
Housing Material
Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Description
The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.