
Suede Performance Glove, Medium, PR
Mfr # 20-1-20025-M
Zoro # G122798189
product price:Â $29.59
/prKey Features
Size
M
Color
Coyote
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-1-20025-M
Zoro #
G122798189
UPC #
063344452508
Country of Origin
Cambodia
Dimensions
Size
M
Length
8-1/2 in
Details
Item
Performance Gloves
Color
Coyote
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Lining
Unlined
Back Material
Spandex
Knuckle Padding Material
Neoprene
Thumb Style
Wing
Description
Suede palm; Spandex backhand with neoprene knuckles; Hook & loop wrist closure; Reinforced palm, index finger, fingertips & thumb saddle; Terry cloth thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.