
Suede Performance Glove, Large, PR
Mfr # 20-1-20011-L
Zoro # G122798196
product price:Â $31.29
/prKey Features
Size
L
Color
Black
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-1-20011-L
Zoro #
G122798196
UPC #
063344451785
Country of Origin
Cambodia
Dimensions
Size
L
Length
8.5 in
Details
Item
Performance Gloves
Color
Black
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Lining
Unlined
Back Material
Spandex
Knuckle Padding Material
Neoprene
Thumb Style
Wing
Description
Suede palm; Spandex backhand with neoprene knuckles; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle; Terry cloth thumb; Silicone grip; Inside double palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.